BlazeMaster® 1 x 1/2 in. CPVC 90 Degree Sprinkler Head Elbow

Part #T80198  |  Item #1962204  |  Manufacturer Part #80198

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade

Specifications

ASTM Specifications: ASTM F-1970

Application: Fire Protection

Coating: Painted

Collection: BlazeMaster®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Material: Plastic

Material Type: CPVC

Product Type: CPVC