2-1/2 x 2-1/2 in. CPVC Sprinkler 45 Degree Elbow
BlazeMaster™ 2-1/2 x 2-1/2 in. CPVC Sprinkler 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-1970, ASTM F-438
- Application:
- Fire Protection
- Collection:
- BlazeMaster™
- Color Finish Name:
- Orange
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Schedule Class:
- 80