2 x 3/4 in. Slip Schedule 40 Painted CPVC Sprinkler Reducer Bushing in Orange
BlazeMaster® 2 x 3/4 in. Slip Schedule 40 Painted CPVC Sprinkler Reducer Bushing in Orange
Package Quantity Info:
EA: 1 IP: 10 CA: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Produced from BlazeMaster® CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time , provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
- Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
- Maximum temperature rating: 65° C (150° F)
- Our CPVC is easier to install than traditional steel components, while providing superior heat resistance and strength compared to traditional CPVC and PVC fitting materials
- Rated Pressure: 12,1 bar (175 psi)
- Produced from BlazeMaster® thermoplastic compound, RAPID RESPONSE CPVC fittings are designed exclusively for use in wet and dry pipe automatic fire sprinkler systems
- Manufactured with Lubrizol's BlazeMaster® compound
Specifications
- ASTM:
- ASTM F-439, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- BlazeMaster®
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connection 2:
- Socket Weld
- End Connections:
- Slip x Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Sprinkler Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- NSF:
- NSF 16
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 175
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 0.27 lb