4 in. Ductile Iron Grooved Sprinkler Check Valve
Model CV-1FR 4 in. Ductile Iron Grooved Sprinkler Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
- Intended for use in a wet-type automatic sprinkler system riser
- Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
- Install horizontally (with cover in the upward position) or vertically with the flow in the upward direction
- Furnished with grooved ends compatible with grooved pipe and couplings
- Designed with a removable cover for ease of field maintenance
- Standard seal is grade “E” EPDM
- Can be installed with ANSI Class 150 or 300 flanges utilizing flange adapters
- UL and C-UL listed, FM approved
Documents
Specifications
- ANSI:
- ANSI Class 300
- Application:
- Sprinkler Systems
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Model CV-1FR
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 9-63/100 in
- Material:
- Ductile Iron, Aluminum, Rubber, Stainless Steel
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Sprinkler Systems
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Sprinkler Check Valve
- Weight:
- 25 lb
- Width:
- 6-17/25 in