2 in. 250 psi Ductile Iron Grooved Pressure Regulating Valve
DV-5A 2 in. 250 psi Ductile Iron Grooved Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on water filled pipe where it is necessary to reduce a higher inlet pressure under static and/or residual flowing conditions
- Factory assembled and fully trimmed for pressure control
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.42 Class 150, ANSI B16.5 Class 150
- ASTM:
- ASTM A-135, ASTM A-53, ASTM A-536-77 Grade 65-45-12, ASTM B-16, ASTM B-88, ASTM D-2000
- Coating:
- Epoxy, Galvanized, Zinc Plated
- Collection:
- DV-5A
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- No
- Height:
- 10-27/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 7005-2
- Material:
- Aluminum, Ductile Iron, Plastic, Rubber, Steel
- Material Type:
- Polyester
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Size:
- 2 in
- Valve Type:
- Pressure Regulating Valve
- Width:
- 10-11/20 in