4 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation Trim

You last purchased this on
 
Tyco

DV-5A 4 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

DV-5A 4 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation Trim

  • Fast #
  • Part #T551010440
  • Item #7845734
  • Manufacturer Part #551010440
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
  • Remote-resetting feature provides the ability to reset the valve from one or more locations
  • The TYCO DV-5A automatic water control valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
  • Actuation of fire alarms upon system operation is provided
  • Electric actuation is compatible with many types of automatic and manual release options
  • Compact, space-saving design reduces valve room footprint and construction costs
  • Requires Certification

Specifications

ASTM:
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
Actuator Type:
Remote Reset
Application:
Fire Protection
Coating:
Epoxy, Teflon
Collection:
DV-5A
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
16-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
24-7/10 in
Material:
Ductile Iron, Rubber, Plastic
Material Type:
EPDM, Polyester
Minimum Temperature:
40
Pressure - High:
300
Pressure - Low:
20
Product Type:
Control Valve
Recommended Valve Application:
Gas, Industrial Plant, Oil, Fire Protection
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
4 in
Valve Type:
Diaphragm Valve
Width:
27-1/5 in