• Cart

DESCRIPTION

Tyco Female Threaded 1 in. Valve Manifold

T4067

Fitting Sizes:

1 in

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in

  • QUANTITY

0 item(s) added to Cart Checkout Now