2 x 1-1/2 x 2-1/2 in. Grooved Painted Ductile Iron Concentric Reducer

You last purchased this on
 
Tyco

Figure 350 2 x 1-1/2 x 2-1/2 in. Grooved Painted Ductile Iron Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Figure 350 2 x 1-1/2 x 2-1/2 in. Grooved Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #T72854
  • Item #1962480
  • Manufacturer Part #72854
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • W: 5 in. H: 5-1/2 in.
  • Allows a direct transition between two different pipe sizes, and replaces two couplings and a reducing fitting
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade B, ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
Figure 350
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Height:
3-1/2 in
Length:
2-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
300 psi
UL Listed:
Yes
Weight:
1 lb
Width:
5-3/50 in