Metal Escutcheon in White
Metal Escutcheon in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Installation Type:
- Recessed Mount
- Material:
- Metal
- Product Type:
- Escutcheon
- UL Listed:
- No