1/2 x 40 in. MNPT x FNPT Steel Nitrogen Generator
Model NG-1 1/2 x 40 in. MNPT x FNPT Steel Nitrogen Generator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed on single skid for easy installation
- Minimal footprint allowing for easy installation in riser room
- Pre-engineered, plug-and-play nitrogen generator
- Available in either 120VAC/60Hz or 230 VAC/50Hz
- Integral oil-less compressor
- Nitrogen membrane: capable of 98%+ nitrogen purity
- Fill-and-purge breathing method allows vent to be installed on riser
- No nitrogen tank or refrigerated dryers required
- Approvals: FM, CE, UL508A Listed Industrial Control Panel
- Compatible with both new and existing fire sprinkler systems
Specifications
- AMP:
- 20
- CE Approved:
- Yes
- Capacity:
- 3200 gal
- Collection:
- Model NG-1
- Decibel Rating (dB):
- 74 dB
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 57 in
- Installation Type:
- Skid Mount
- Length:
- 40 in
- Material:
- Steel
- Product Type:
- Nitrogen Generator
- Temperature Range:
- 40 to 105 Deg F
- UL Listed:
- UL 508A
- Volts:
- 120V
- Weight:
- 425 lb
- Width:
- 32 in