300 psi Male Threaded 1-1/2 in. Valve Manifold
Model RM-1 300 psi Male Threaded 1-1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model RM-1
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Pressure - Maximum:
- 300 psi