Painted Plastic Head Cover

You last purchased this on
 
Tyco

Painted Plastic Head Cover

  • Fast #
  • Part #T920000412
  • Item #2347712
  • Manufacturer Part #92-000-0-412
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Painted Plastic Head Cover

This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
15, 20, 30, 40, 70, Style 10
Coating:
Painted
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
1-15/16 in
FM Approved:
Yes
Material:
Plastic
Pressure - Maximum:
175 psi
Product Type:
Head Cover
UL Listed:
Yes
Weight:
0.05 lb