3-5/16 in. Painted Brass Cover Plate in Signal White
3-5/16 in. Painted Brass Cover Plate in Signal White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides a measure of flexibility with regard to which the length of fixed pipe drops to the sprinklers must be cut
Specifications
- Application:
- Fire Protection, Residential
- Brand Model Compatibility:
- TY2234 Series LFII
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- Diameter:
- 3-5/16 in
- Diameter - Inside 1:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Concealed Mount
- Material:
- Brass
- Maximum Temperature:
- 139
- Product Type:
- Cover Plate
- UL Listed:
- Yes