1 x 1/2 in. NPS CPVC 90 Degree Elbow Adapter
Rapid Seal 1 x 1/2 in. NPS CPVC 90 Degree Elbow Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- No brass means no dezincification and no lead
- Fast and easy installation with no need for thread tape or sealant
- Included 11 expertly designed models
- Compact design allows for improved installation flexibility
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- Rapid Seal
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 40
- UL Listed:
- Yes