3-1/4 in. 139F Custom Cover Plate

You last purchased this on
 
Tyco

RFII-MRI Series 3-1/4 in. 139F Custom Cover Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

RFII-MRI Series 3-1/4 in. 139F Custom Cover Plate

  • Fast #
  • Part #T56794X135
  • Item #7987979
  • Manufacturer Part #56-794-X-135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Custom Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Custom factory painting available to match Sherwin Williams, Benjamin Moore, or RAL paint code
  • Paint samples/swatches can also be provided for color matching
  • Compatible with TYCO® Model RFII flat-plate concealed sprinklers
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Series RFII-MRI Non-Magnetic Concealed Pendent Sprinklers
Collection:
RFII-MRI Series
Color Finish Name:
Custom
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
K-Factor:
5.6
Maximum Temperature:
139
Product Type:
Cover Plate
UL Listed:
Yes