3-1/4 in. 165F Jet Black Cover Plate

You last purchased this on
 
Tyco

RFII-MRI Series 3-1/4 in. 165F Jet Black Cover Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

RFII-MRI Series 3-1/4 in. 165F Jet Black Cover Plate

  • Fast #
  • Part #T567946165
  • Item #7987975
  • Manufacturer Part #56-794-6-165
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Jet Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grey White, Signal White, Jet Black and Brass finishes are available for use with the TYCO® RFII-MRI Non-Magnetic sprinkler
  • Compatible with TYCO® Model RFII flat-plate concealed sprinklers
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Series RFII-MRI Non-Magnetic Concealed Pendent Sprinklers
Collection:
RFII-MRI Series
Color Finish Category:
Blacks
Color Finish Name:
Jet Black
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
K-Factor:
5.6
Maximum Temperature:
165
Product Type:
Cover Plate
UL Listed:
Yes