TYCO TY3221 165 Degree F 1/2 x 2-11/16 in. Quick Response Pendent Sprinkler Head in Chrome T589829165

TY3221 165 Degree F 1/2 x 2-11/16 in. Quick Response Pendent Sprinkler Head in Chrome

Part #T589829165  |  Item #3450350  |  Manufacturer Part #589829165

Maximum Temperature:

165

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder type spray sprinklers designed for use in light and ordinary hazard commercial occupancies such as banks, hotels, shopping malls and offices

Documents

Specifications

Collection: TY3221

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-11/16 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 165

Product Type: [Quick Response, Pendant]

Width: 1-5/8 in

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: TYCO TY3221 165 Degree F 1/2 x 2-11/16 in. Quick Response Pendent Sprinkler Head in Chrome