TY323 1/2 in. White 200F TY-FRB Quick Repsonse Pendent Sprinkler Head 5.6 K-Factor

Part #T773714200  |  Item #4522802  |  Manufacturer Part #773714200

Maximum Temperature:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: TYCO TY323 1/2 in. White 200F TY-FRB Quick Repsonse Pendent Sprinkler Head 5.6 K-Factor

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: TY323

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Sprinkler Head

UL Listed: Yes