TY5237 200 Degree F 3/4 in. Extended Coverage Pendent Sprinkler Head in Chrome

Part #T518939200  |  Item #1958614  |  Manufacturer Part #518939200

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: TY5237

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-11/16 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Sprinkler Head