3/4 in. 135F 11.2K Pendent Sprinkler Head
Series EC-11 3/4 in. 135F 11.2K Pendent Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
- All-metal construction of the wet module is protected from the damaging effects of typical deposits found in most evaporative systems
- Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
- Incorporates exclusive PEBLAR XT protective powder coating, the highest quality architectural grade finish in the industry to date
- High-efficiency rigid media
- 13% more efficient and lasts up to ten times longer than conventional aspen coolers
- Available as down, side, and up-discharge for ground level applications
- High efficiency evaporative cooling, low maintenance and long life
- Standard on the Trophy Series is it's Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
Documents
Specifications
- Application:
- Commercial
- Collection:
- Series EC-11
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 1-11/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 11.2
- Material:
- Nickel, Brass, Bronze, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 2-7/8 in
- Product Type:
- Extended Coverage, Pendant
- Thread Size:
- 3/4 in
- UL Listed:
- Yes