10 in. x 10 ft. No Hub Cast Iron Soil Pipe
10 in. x 10 ft. No Hub Cast Iron Soil Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
- Cast iron pipe and fittings offer the advantages of low-cost installation
Specifications
- ASTM:
- ASTM A-888, ASTM C-564
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Length:
- 10 ft
- Material:
- Cast Iron
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Wall Thickness:
- 0.28 in