Tyler Pipe
10 x 8 in. Cast Iron SV Reducer
Part #TSVR10X | Item #5098654 | Manufacturer Part #003717
$277.80
EACH
(Pricing is for 10 in x 8 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
ASTM Specifications: [ASTM A-888, ASTM A-74]
Clean Bagged: No
End Connection 1: Hub
End Connection 2: Spigot
End Connections: Hub x Spigot
Fitting Size 1: 10 in
Fitting Size 2: 8 in
Fitting Sizes: 10 in x 8 in
Fitting Type: Reducer
Material: Cast Iron