12 x 10 in. No-Hub Cast Iron Short Reducer

Part #TNHSR1210  |  Item #5098361  |  Manufacturer Part #376521

$442.90 EACH
(Pricing is for 12 in x 10 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 6 in

    Part #TNHSR10U | Item #5099059 | Mfr. Part #009825

    Call for Pricing
    Call for Pricing
    Call us for price
    $202.00 /EACH

    Added to your cart. View Cart
  • 10 in x 8 in

    Part #TNHSR10X | Item #5099075 | Mfr. Part #009832

    Call for Pricing
    Call for Pricing
    Call us for price
    $236.80 /EACH

    Added to your cart. View Cart
  • 12 in x 10 in

    Part #TNHSR1210 | Item #5098361 | Mfr. Part #376521

    Call for Pricing
    Call for Pricing
    Call us for price
    $442.90 /EACH

    Added to your cart. View Cart
  • 12 in x 4 in

    Part #TNHSR12P | Item #5099113 | Mfr. Part #377559

    Call for Pricing
    Call for Pricing
    Call us for price
    $395.40 /EACH

    Added to your cart. View Cart
  • 12 in x 6 in

    Part #TNHSR12U | Item #5099140 | Mfr. Part #376507

    Call for Pricing
    Call for Pricing
    Call us for price
    $423.60 /EACH

    Added to your cart. View Cart
  • 12 in x 8 in

    Part #TNHSR12X | Item #5099156 | Mfr. Part #376514

    Call for Pricing
    Call for Pricing
    Call us for price
    $435.60 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #TNHSRKJ | Item #5099044 | Mfr. Part #009665

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.60 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #TNHSRMJ | Item #5099111 | Mfr. Part #382607

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.10 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #TNHSRMK | Item #5099115 | Mfr. Part #009672

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.40 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #TNHSRPK | Item #5098405 | Mfr. Part #009689

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.40 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #TNHSRPM | Item #5098413 | Mfr. Part #009696

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.40 /EACH

    Added to your cart. View Cart
  • 5 in x 2 in

    Part #TNHSRSK | Item #5098547 | Mfr. Part #383314

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 3 in

    Part #TNHSRSM | Item #5098553 | Mfr. Part #009702

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.60 /EACH

    Added to your cart. View Cart
  • 5 in x 4 in

    Part #TNHSRSP | Item #5098564 | Mfr. Part #009719

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.30 /EACH

    Added to your cart. View Cart
  • 6 in x 2 in

    Part #TNHSRUK | Item #5098612 | Mfr. Part #009726

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.50 /EACH

    Added to your cart. View Cart
  • 6 in x 3 in

    Part #TNHSRUM | Item #5098621 | Mfr. Part #009733

    Call for Pricing
    Call for Pricing
    Call us for price
    $63.10 /EACH

    Added to your cart. View Cart
  • 6 in x 4 in

    Part #TNHSRUP | Item #5098631 | Mfr. Part #009740

    Call for Pricing
    Call for Pricing
    Call us for price
    $63.10 /EACH

    Added to your cart. View Cart
  • 6 in x 5 in

    Part #TNHSRUS | Item #5098640 | Mfr. Part #009757

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.50 /EACH

    Added to your cart. View Cart
  • 8 in x 3 in

    Part #TNHSRXM | Item #5098718 | Mfr. Part #009771

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #TNHSRXP | Item #5098736 | Mfr. Part #009788

    Call for Pricing
    Call for Pricing
    Call us for price
    $97.20 /EACH

    Added to your cart. View Cart
  • 8 in x 5 in

    Part #TNHSRXS | Item #5098759 | Mfr. Part #009795

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #TNHSRXU | Item #5098765 | Mfr. Part #009801

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.20 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 12 in

Fitting Size 2: 10 in

Fitting Sizes: 12 in x 10 in

Fitting Type: Reducer

Material: Cast Iron