4 in. No-Hub Cast Iron Sweep 1/4 Bend

Part #TNHSSP  |  Item #5098713  |  Manufacturer Part #007135

$69.50 EACH
(Pricing is for 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #TNHSS10 | Item #5099186 | Mfr. Part #007173

    Call for Pricing
    Call for Pricing
    Call us for price
    $603.90 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #TNHSS12 | Item #5098343 | Mfr. Part #376651

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,886.00 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #TNHSSK | Item #5098690 | Mfr. Part #007111

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.00 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TNHSSM | Item #5098699 | Mfr. Part #007128

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.20 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #TNHSSP | Item #5098713 | Mfr. Part #007135

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.50 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #TNHSSS | Item #5098728 | Mfr. Part #007142

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.70 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #TNHSSU | Item #5098738 | Mfr. Part #007159

    Call for Pricing
    Call for Pricing
    Call us for price
    $127.90 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #TNHSSX | Item #5098760 | Mfr. Part #007166

    Call for Pricing
    Call for Pricing
    Call us for price
    $331.10 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

Elbow Degree: 90

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Cast Iron

NSF Certified: No