6 x 6 x 5 in. No-Hub Cast Iron Wye

Part #TNHYUUS  |  Item #5098865  |  Manufacturer Part #008347

$164.90 EACH
(Pricing is for 6 in x 6 in x 5 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 6 in x 6 in x 2 in

    Part #TNHYUUK | Item #5098832 | Mfr. Part #008316

    Call for Pricing
    Call for Pricing
    Call us for price
    $104.70 /EACH

    Added to your cart. View Cart
  • 6 in x 6 in x 5 in

    Part #TNHYUUS | Item #5098865 | Mfr. Part #008347

    Call for Pricing
    Call for Pricing
    Call us for price
    $164.90 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 5 in

Fitting Sizes: 6 in x 6 in x 5 in

Fitting Type: Reducing

Material: Cast Iron