14 x 15 in. Mechanical Joint Domestic C153 Long Sleeve (Less Accessories)

Part #DMJLSLA14  |  Item #2401710  |  Manufacturer Part #081999

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • 15 in length
  • Asphaltic coated
  • Pressure rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: [Straight, Long]

Material: Ductile Iron

Origin: Domestic

Pipe Lining: Cement