14 x 8 in. Flanged Concentric Fusion Bonded Epoxy Ductile Iron C110 Full Body Reducer
14 x 8 in. Flanged Concentric Fusion Bonded Epoxy Ductile Iron C110 Full Body Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI B16.1 Class 125, ANSI C110
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 14 in x 8 in
- Fitting Type:
- Concentric Reducer, Reducer
- MSS:
- MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes