Tyler Union
16 x 15 in. Mechanical Joint Domestic C153 Long Sleeve (Less Accessories)
Part #DMJLSLA16 | Item #2401734 | Manufacturer Part #082002
Product Details
- 15 in length
- Asphaltic coated
- Pressure rating 350 psi
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 16 in
Fitting Size 2: 16 in
Fitting Sizes: 16 in
Fitting Type: [Straight, Long]
Material: Ductile Iron
Origin: Domestic
Pipe Lining: Cement