Tyler Union
20 x 12 in. Flanged 125# Concentric Domestic Ductile Iron C110 Full Body Reducer
Part #DFCR2012 | Item #2401814 | Manufacturer Part #128588
Product Details
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]
Application: Waterworks
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 20 in
Fitting Size 2: 12 in
Fitting Sizes: 20 in x 12 in
Fitting Type: [Reducing, Concentric]
ISO Specifications: ISO 9001
Length: 20 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
Origin: Domestic
Pipe Lining: Cement
Pressure Class: 125#
UL Listed: No