24 in. Blind Ductile Iron C110 Full Body Flange

You last purchased this on
 
Tyler Union

24 in. Blind Ductile Iron C110 Full Body Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

24 in. Blind Ductile Iron C110 Full Body Flange

  • Fast #
  • Part #FBFPC24
  • Item #4208103
  • Manufacturer Part #670610465737
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
1.88 in