3 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug (Less Accessories)

Part #MJELSPLAM  |  Item #3524032  |  Manufacturer Part #031086

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJELSPLA10 | Item #3523880 | Mfr. Part #031048

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJELSPLA12 | Item #3523893 | Mfr. Part #031062

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJELSPLA14 | Item #3523905 | Mfr. Part #033165

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJELSPLA16 | Item #3523921 | Mfr. Part #033172

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJELSPLA20 | Item #3523950 | Mfr. Part #033196

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJELSPLA24 | Item #3523976 | Mfr. Part #033202

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJELSPLAM | Item #3524032 | Mfr. Part #031086

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJELSPLAP | Item #1633244 | Mfr. Part #031109

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJELSPLAU | Item #1633254 | Mfr. Part #031123

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJELSPLAX | Item #1633259 | Mfr. Part #031147

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fusion Bonded Epoxy Coating
  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Fitting Type: [Plug, Solid Plug]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Pipe Lining: Fusion Bonded Epoxy

UL Listed: Yes