3 x 2 in. Flanged Ductile Iron C110 Tapped Blind Flange in Polished Chrome
3 x 2 in. Flanged Ductile Iron C110 Tapped Blind Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- CARB OTC LEED Compliant:
- No
- Coating:
- Prime Coated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Tap Size:
- 2 in
- Thickness:
- 0.75 in
- Type:
- TAPBFPCMK
- UL Listed:
- Yes