36 in. Mechanical Joint Restraint Gland
TUFGrip™ 36 in. Mechanical Joint Restraint Gland
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Ductile Iron Pipe
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 36 in
- Material:
- Ductile Iron
- UL Listed:
- No