4 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap

Part #MJELTCLAPK  |  Item #1633210  |  Manufacturer Part #030775

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJELTCLA10K | Item #1725563 | Mfr. Part #030744

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJELTCLA12K | Item #1633220 | Mfr. Part #030751

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJELTCLA16K | Item #3524241 | Mfr. Part #033042

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJELTCLA20K | Item #3523046 | Mfr. Part #033066

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJELTCLAMK | Item #1630307

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJELTCLAPK | Item #1633210 | Mfr. Part #030775

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJELTCLAUK | Item #3524149 | Mfr. Part #030782

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJELTCLAXK | Item #1633280 | Mfr. Part #030799

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fusion Bonded Epoxy Coating
  • Tap Size 2 in
  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in

Fitting Type: [Cap, Tapped Cap]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Fusion Bonded Epoxy

UL Listed: Yes