8 in. Flanged Ductile Iron C110 Full Body 90 Degree Bend

You last purchased this on
 
Tyler Union

8 in. Flanged Ductile Iron C110 Full Body 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 in. Flanged Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #DF9PCX
  • Item #2402767
  • Manufacturer Part #670610274940
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 250 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic, Prime Coated
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, 90°
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure Class:
125#
UL Listed:
No