8 x 13 x 12 in. Swivel Nut x Socket Weld Reducing Domestic Asphaltic Ductile Iron Adapter with Low Alloy Steel Bolt and Rubber Gasket
8 x 13 x 12 in. Swivel Nut x Socket Weld Reducing Domestic Asphaltic Ductile Iron Adapter with Low Alloy Steel Bolt and Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic
- Ductile Iron Class:
- C153
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Socket Weld
- End Connections:
- Swivel Nut x Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 13 in
- Fitting Sizes:
- 8 in x 13 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Weight:
- 63 lb