6 in. Wedge Ductile Iron Retainer Gland
TUFGrip™ Series 1000 6 in. Wedge Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Thermoset
- Collection:
- TUFGrip™ Series 1000
- Diameter - Outside:
- 7-3/100 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 350
- UL Listed:
- Yes
- Weight:
- 18.8 lb