This product requires certification to purchase.

1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

Tylok

1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS42ME4
  • Item #6038315
  • Manufacturer Part #SS-4-2ME-4
5 out of 5 Customer Rating
Brand image
Tylok

1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS42ME4
  • Item #6038315
  • Manufacturer Part #SS-4-2ME-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 26299
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Double, Elbow
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
Application
Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen, Industrial
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-276, ASTM A-479
Origin
Domestic
UPC
811731025787