1/4 in. Stainless Steel OD Tube Needle Valve
1/4 in. Stainless Steel OD Tube Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UPC:
- 811731025909
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve