1/2 in. OD Straight Stainless Steel Rear Ferrule

You last purchased this on
 
Tylok

1/2 in. OD Straight Stainless Steel Rear Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/2 in. OD Straight Stainless Steel Rear Ferrule

  • Fast #
  • Part #TSSRC8
  • Item #6038465
  • Manufacturer Part #SS-RC-8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
UL Listed:
No