1/2 x 1/4 in. OD x FPT Stainless Steel Female Connector

Part #TSS8DFC4  |  Item #1596559  |  Manufacturer Part #SS-8-DFC-4

$16.38 EACH
(Pricing is for 1/2 in x 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/4 in

    Part #TSS8DFC4 | Item #1596559 | Mfr. Part #SS-8-DFC-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.38 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #TSS8DFC6 | Item #1596561 | Mfr. Part #SS-8-DFC-6

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.74 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: OD Tube

End Connection 2: FPT

End Connections: OD Tube x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Material: Stainless Steel