1/4 in. MNPT Hex Global Stainless Steel Plug
CBC-Lok® 1/4 in. MNPT Hex Global Stainless Steel Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- High Pressure, High Temperature, Nitrogen
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Head Style:
- Hex
- IAPMO Listed -:
- No
- Length:
- 81/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -20 to 1000 Deg F