1/4 in. OD Tube 316 Stainless Steel Single Plug
DF Series 1/4 in. OD Tube 316 Stainless Steel Single Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DF Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug, Single
- Head Style:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic