1/4 x 1/8 in. OD x NPT Stainless Steel Female Connector

Part #TSS4DFC2  |  Item #1596542  |  Manufacturer Part #SS-4-DFC-2

$9.79 EACH
(Pricing is for 1/4 in x 1/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #TSS4DFC2 | Item #1596542 | Mfr. Part #SS-4-DFC-2

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.79 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #TSS6DFC2 | Item #1596527 | Mfr. Part #SS-6-DFC-2

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.15 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #TSS6DFC4 | Item #1596529 | Mfr. Part #SS-6-DFC-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.73 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: OD Tube

End Connection 2: NPT

End Connections: OD Tube x NPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Fitting Type: Reducing

Material: Stainless Steel