1/4 x 1/8 in. OD x NPT Stainless Steel 90 Degree Double Elbow
1/4 x 1/8 in. OD x NPT Stainless Steel 90 Degree Double Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel