3/8 x 1-31/100 in. FPT 316 Stainless Steel Union

You last purchased this on
 
Tylok

1FPU 3/8 x 1-31/100 in. FPT 316 Stainless Steel Union

  • Fast #
  • Part #TSS61FPU
  • Item #6038803
  • Manufacturer Part #SS-6-1FPU
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1FPU 3/8 x 1-31/100 in. FPT 316 Stainless Steel Union

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
1FPU
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Union
Length:
1-31/100 in
Material:
Stainless Steel
Material Type:
316