1/8 in. MPT 316 Stainless Steel Plug
1MPP 1/8 in. MPT 316 Stainless Steel Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Collection:
- 1MPP
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Plug
- Material:
- Stainless Steel
- Material Type:
- 316