3/8 in. OD Carbon Steel Union

You last purchased this on
 
Tylok

CBC-Lok® 3/8 in. OD Carbon Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 in. OD Carbon Steel Union

  • Fast #
  • Part #TS6DBHU6
  • Item #4273487
  • Manufacturer Part #S-6-DBHU-6
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108, ASTM A-179
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Bulkhead, Double, Straight, Union
Length:
2-9/20 in
Material:
Carbon Steel