3/8 in. Stainless Steel Port Connector Union

Part #TSS6DPCU  |  Item #4101489  |  Manufacturer Part #SS-6-DPCU

$7.32 EACH
(Pricing is for 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #TSS6DPCU | Item #4101489 | Mfr. Part #SS-6-DPCU

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.32 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #TSS8DPCU | Item #4101505 | Mfr. Part #SS-8-DPCU

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.02 /EACH

    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Union

End Connection 2: Union

End Connections: Union

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Stainless Steel