3/8 x 1/2 in. OD Tube Reducing Double Ferrule 316 Stainless Steel Coupling

You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1/2 in. OD Tube Reducing Double Ferrule 316 Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1/2 in. OD Tube Reducing Double Ferrule 316 Stainless Steel Coupling

  • Fast #
  • Part #TSS6DRATT8
  • Item #3183072
  • Manufacturer Part #SS-6-DRATT-8
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing
ISO:
ISO 9001:2008
Length:
2-9/100 in
Material:
Stainless Steel
Material Type:
316
Temperature Range:
-20 to 1000 Deg F